Portable Gantry Crane, 4000 lb., 14 ft. 4"

  • Mfr # H90-2-14/14

  • Zoro # G3437765


product price:  $5,908.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-2-14/14
Zoro #
G3437765
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10 in
Maximum Overall Height
14.8 ft
Maximum Height Under Beam
14 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Overall Depth
90 in
Overall Width
7.5 ft
Minimum Height Under Beam
14 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Caster Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Mobility Under Load
Mobile
Rotating Legs
No
Leg Connection Type
Clamp On
Mobility
Casters
Wheel Material
Steel
Maximum Lifting Capacity
4,000 lb
Maximum Overall Span
15.5 ft
Body Material
Steel
Span Adjustability
Adjustable Span
Included Components
Hardware
Minimum Overall Span
12 ft
Body Finish
Enamel
Minimum Clear Span
12 ft
Maximum Clear Span
14.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.