Portable Gantry Crane, 4000 lb., 14 ft. 4"

  • Mfr # H90-2-10/14

  • Zoro # G3437887


product price:  $5,041.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-2-10/14
Zoro #
G3437887
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
I Beam Height
10 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
10 ft
Overall Width
5.5 ft
Minimum Height Under Beam
10 ft
Overall Depth
66 in
Maximum Overall Height
10.8 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Maximum Clear Span
14.3 ft
Leg Connection Type
Clamp On
Included Components
Hardware
Minimum Clear Span
12 ft
Mobility
Casters
Minimum Overall Span
12 ft
Mobility Under Load
Mobile
Maximum Overall Span
15.5 ft
Body Finish
Enamel
Wheel Material
Steel
Rotating Legs
No

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.