Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # H90-1-16/12

  • Zoro # G3437957


product price:  $6,815.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-16/12
Zoro #
G3437957
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
I Beam Height
8 in
Wheel Width
2 in
Wheel Diameter
6 in
I-Beam Height
8 in
Overall Depth
90 in
Minimum Height Under Beam
16 ft
Maximum Overall Height
16.7 ft
Overall Width
7.5 ft
I-Beam Flange Width
4 in
Maximum Height Under Beam
16 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
12 ft 4 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Leg Connection Type
Clamp On
Maximum Lifting Capacity
2,000 lb
Span Adjustability
Adjustable Span
Minimum Clear Span
10 ft
Included Components
Hardware
Rotating Legs
No
Maximum Clear Span
12.3 ft
Mobility
Casters
Wheel Material
Steel
Minimum Overall Span
10 ft
Body Finish
Enamel
Body Material
Steel
Mobility Under Load
Mobile
Maximum Overall Span
13.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.7 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.