Portable Gantry Crane, 2000 lb., 10 ft. 4"

  • Mfr # H90-1-16/10

  • Zoro # G3437966


product price:  $6,437.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-1-16/10
Zoro #
G3437966
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
3.33 in
I Beam Height
6 in
Height Adjustment
Fixed Height
Wheel Diameter
6 in
Wheel Width
2 in
Overall Depth
90 in
Minimum Height Under Beam
16 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
3.3 in
Overall Width
7.5 ft
I-Beam Height
6 in
Maximum Overall Height
16.5 ft
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11 in
Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
10 ft 4 in
Finish
Enamel
Caster Type
(4) Swivel
Minimum Clear Span
8 ft
Minimum Overall Span
8 ft
Body Finish
Enamel
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Body Material
Steel
Leg Connection Type
Clamp On
Maximum Overall Span
11.5 ft
Rotating Legs
No
Span Adjustability
Adjustable Span
Maximum Clear Span
10.3 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.