Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # H90-1-14/12

  • Zoro # G3438018


product price:  $4,886.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-14/12
Zoro #
G3438018
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
Wheel Width
2 in
I Beam Height
8 in
Wheel Diameter
6 in
Overall Depth
90 in
Minimum Height Under Beam
14 ft
Height Adjustability
Fixed Height
Overall Width
7.5 ft
Maximum Height Under Beam
14 ft
I-Beam Flange Width
4 in
Maximum Overall Height
14.7 ft
I-Beam Height
8 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Gantry Crane Clear Span
12 ft 4 in
Mobility Under Load
Mobile
Maximum Clear Span
12.3 ft
Maximum Overall Span
13.5 ft
Rotating Legs
No
Minimum Clear Span
10 ft
Body Finish
Enamel
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
2,000 lb
Wheel Material
Steel
Included Components
Hardware
Leg Connection Type
Clamp On
Body Material
Steel
Mobility
Casters
Minimum Overall Span
10 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.7 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.