Portable Gantry Crane, 2000 lb., 10 ft. 4"

  • Mfr # H90-1-14/10

  • Zoro # G3438027


product price:  $4,837.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-1-14/10
Zoro #
G3438027
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
3.33 in
Wheel Width
2 in
Height Adjustment
Fixed Height
I Beam Height
6 in
Wheel Diameter
6 in
Overall Depth
90 in
Overall Width
7.5 ft
I-Beam Flange Width
3.3 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
14 ft
Maximum Height Under Beam
14 ft
I-Beam Height
6 in
Maximum Overall Height
14.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
10 ft 4 in
Finish
Enamel
Caster Type
(4) Swivel
Mobility Under Load
Mobile
Maximum Overall Span
11.5 ft
Wheel Material
Steel
Minimum Overall Span
8 ft
Span Adjustability
Adjustable Span
Body Finish
Enamel
Mobility
Casters
Maximum Clear Span
10.3 ft
Included Components
Hardware
Maximum Lifting Capacity
2,000 lb
Rotating Legs
No
Leg Connection Type
Clamp On
Body Material
Steel
Minimum Clear Span
8 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.5 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.