Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # H90-1-10/20

  • Zoro # G3438106


product price:  $4,553.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-10/20
Zoro #
G3438106
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
6 in
Wheel Width
2 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Minimum Height Under Beam
10 ft
Maximum Overall Height
10.8 ft
Overall Depth
66 in
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Height Adjustability
Fixed Height
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Wheel Material
Steel
Maximum Clear Span
18.5 ft
Minimum Clear Span
18.6 ft
Mobility
Casters
Rotating Legs
No
Maximum Overall Span
21.6 ft
Maximum Lifting Capacity
2,000 lb
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Body Material
Steel
Minimum Overall Span
21.6 ft
Leg Connection Type
Bolt On
Included Components
Hardware
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.