Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # H90-1-10/16

  • Zoro # G3438115


product price:  $4,019.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 11 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-1-10/16
Zoro #
G3438115
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
6 in
I Beam Height
10 in
Wheel Width
2 in
Height Adjustment
Fixed Height
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
10 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Overall Width
5.5 ft
Overall Depth
66 in
Maximum Overall Height
10.8 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11 in
Material
Steel
Color
Yellow
Finish
Enamel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Gantry Crane Clear Span
16 ft 4 in
Minimum Overall Span
14 ft
Body Material
Steel
Included Components
Hardware
Maximum Lifting Capacity
2,000 lb
Rotating Legs
No
Minimum Clear Span
14 ft
Leg Connection Type
Clamp On
Mobility
Casters
Span Adjustability
Adjustable Span
Maximum Clear Span
16.3 ft
Body Finish
Enamel
Wheel Material
Steel
Mobility Under Load
Mobile
Maximum Overall Span
17.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.8 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.