Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 18 ft

  • Mfr # A360-5-18/10

  • Zoro # G3438270


product price:  $24,915.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
18 ft
Reach
10 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-5-18/10
Zoro #
G3438270
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
18 ft
Mast Diameter
20 in
Flange Width
7 1/2 in
Boom Length
10 ft
Overall Depth
54 in
Height Under Boom
18 ft
Overall Width
10 ft
Overall Height
19 19/32 ft
Usable Boom Length
8 11/32 ft
Maximum Lifting Height
216 in

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
10 ft
Swivel Angle
360 Degrees
Lift Range
0 in to 216 in
Finish
VOC Alkyd
Operation Mode
Manual
Includes
Jib Crane Mast and Arm
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Color
Yellow
Capacity (Lb.)
10,000 lb
Beam Type
Open Beam
Power Source
Manual
Body Finish
VOC Alkyd
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Base Mount Type
Base-Plate Mounted

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 216 in, Overall Height 19 19/32 ft, Height Under Boom 18 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 54 in, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.