Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 18 ft

  • Mfr # A360-5-18/8

  • Zoro # G3438289


product price:  $20,066.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
18 ft
Reach
8 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-5-18/8
Zoro #
G3438289
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
18 ft
Mast Diameter
18 in
Flange Width
7 in
Overall Depth
54 in
Usable Boom Length
6 1/2 ft
Overall Height
19 19/32 ft
Maximum Lifting Height
216 in
Overall Width
8 ft
Height Under Boom
18 ft
Boom Length
8 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
8 ft
Swivel Angle
360 Degrees
Finish
VOC Alkyd
Operation Mode
Manual
Includes
Jib Crane Mast and Arm
Lift Range
0 in to 216 in
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Capacity (Lb.)
10,000 lb
Color
Yellow
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Power Source
Manual
Body Finish
VOC Alkyd
Base Mount Type
Base-Plate Mounted
Beam Type
Open Beam

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 216 in, Overall Height 19 19/32 ft, Height Under Boom 18 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 54 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.