Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 14 ft

  • Mfr # A360-5-14/10

  • Zoro # G3438410


product price:  $21,315.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
14 ft
Reach
10 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-5-14/10
Zoro #
G3438410
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
14 ft
Flange Width
7 1/2 in
Mast Diameter
20 in
Height Under Boom
14 ft
Overall Height
15 19/32 ft
Maximum Lifting Height
168 in
Usable Boom Length
8 11/32 ft
Overall Depth
54 in
Boom Length
10 ft
Overall Width
10 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
10 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Includes
Jib Crane Mast and Arm
Finish
VOC Alkyd
Lift Range
0 in to 168 in
Capacity (Lb.)
10,000 lb
Color
Yellow
Power Source
Manual
Beam Type
Open Beam
Body Finish
VOC Alkyd
Base Mount Type
Base-Plate Mounted
Body Material
Steel
Maximum Lifting Capacity
10,000 lb

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 19/32 ft, Height Under Boom 14 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 54 in, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.