Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 12 ft

  • Mfr # A360-5-12/16

  • Zoro # G3438456


product price:  $28,519.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
12 ft
Reach
16 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-5-12/16
Zoro #
G3438456
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
24 in
Flange Width
9 in
Overall Height
14 ft
Overall Depth
60 in
Overall Width
16 ft
Maximum Lifting Height
144 in
Boom Length
16 ft
Height Under Boom
12 ft
Usable Boom Length
14 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
16 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Finish
VOC Alkyd
Lift Range
0 in to 144 in
Operation Mode
Manual
Capacity (Lb.)
10,000 lb
Color
Yellow
Body Finish
VOC Alkyd
Beam Type
Open Beam
Maximum Lifting Capacity
10,000 lb
Base Mount Type
Base-Plate Mounted
Power Source
Manual
Body Material
Steel

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 144 in, Overall Height 14 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 9 in, Mast Diameter 24 in, Power Source Manual, Overall Depth 60 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1, Usable Boom Length 14 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.