Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 12 ft

  • Mfr # A360-5-12/8

  • Zoro # G3438499


product price:  $17,625.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
12 ft
Reach
8 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-5-12/8
Zoro #
G3438499
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
18 in
Flange Width
7 in
Boom Length
8 ft
Overall Height
13 19/32 ft
Overall Depth
54 in
Height Under Boom
12 ft
Overall Width
8 ft
Usable Boom Length
6 1/2 ft
Maximum Lifting Height
144 in

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
8 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Lift Range
0 in to 144 in
Operation Mode
Manual
Color
Yellow
Capacity (Lb.)
10,000 lb
Beam Type
Open Beam
Power Source
Manual
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Base Mount Type
Base-Plate Mounted
Body Finish
VOC Alkyd

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 144 in, Overall Height 13 19/32 ft, Height Under Boom 12 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 54 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.