Jib Crane, Base Mounted, 10,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # A360-5-10/14

  • Zoro # G3438517


product price:  $25,778.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
10,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
14 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-5-10/14
Zoro #
G3438517
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Flange Width
8 1/4 in
Mast Diameter
24 in
Maximum Lifting Height
120 in
Usable Boom Length
12 ft
Height Under Boom
10 ft
Boom Length
14 ft
Overall Width
14 ft
Overall Depth
60 in
Overall Height
11 29/32 ft

Details

Item
Jib Crane
Capacity
10,000 lb
Mounting Type
Base Mounted
Reach
14 ft
Swivel Angle
360 Degrees
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Operation Mode
Manual
Lift Range
0 in to 120 in
Includes
Jib Crane Mast and Arm
Capacity (Lb.)
10,000 lb
Color
Yellow
Power Source
Manual
Maximum Lifting Capacity
10,000 lb
Body Material
Steel
Beam Type
Open Beam
Body Finish
VOC Alkyd
Base Mount Type
Base-Plate Mounted

Description

Jib Crane, Maximum Lifting Capacity 10,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 29/32 ft, Height Under Boom 10 ft, Boom Length 14 ft, Base Mount Type Base-Plate Mounted, Flange Width 8 1/4 in, Mast Diameter 24 in, Power Source Manual, Overall Depth 60 in, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.