Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 20 ft

  • Mfr # A360-3-20/16

  • Zoro # G3438578


product price:  $28,538.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
20 ft
Reach
16 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-3-20/16
Zoro #
G3438578
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
20 ft
Mast Diameter
24 in
Flange Width
7 1/2 in
Maximum Lifting Height
240 in
Overall Width
16 ft
Usable Boom Length
14 ft
Boom Length
16 ft
Overall Height
21 29/32 ft
Overall Depth
54 in
Height Under Boom
20 ft

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
16 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Lift Range
0 in to 240 in
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Operation Mode
Manual
Capacity (Lb.)
6,000 lb
Color
Yellow
Beam Type
Open Beam
Power Source
Manual
Maximum Lifting Capacity
6,000 lb
Body Finish
VOC Alkyd
Base Mount Type
Base-Plate Mounted
Body Material
Steel

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 240 in, Overall Height 21 29/32 ft, Height Under Boom 20 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 24 in, Power Source Manual, Overall Depth 54 in, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.