This item is Discontinued.

Zoro Select 3" W x 84" H Stainless steel Continuous Hinge 1JFL5

3" W x 84" H Stainless steel Continuous Hinge (Discontinued)

  • Mfr # 1JFL5
  • Zoro # G3438687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JFL5
Zoro #
G3438687
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Height
84 in
Door Leaf Thickness
0.125 in
Door Leaf Width
3 in
Frame Leaf Width
3 in
Frame Leaf Height
84 in
Pin Dia.
3/8 in
Frame Leaf Thickness
0.125 in
Length
7 ft
Overall Knuckle Height
2 in
Width
3"
Length (Straight Wireway)
7 ft

Details

Item
Continuous Hinge
Finish
Stainless steel
Holes per Leaf
0
Ligature Resistant
No
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Pin Material
Steel
Holes
Without
Hardware
Not included
Pin Type
Nonremovable
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, Length 7 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.