Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # A360-3-10/18

  • Zoro # G3438919


product price:  $20,466.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
18 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-3-10/18
Zoro #
G3438919
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Flange Width
8 1/4 in
Mast Diameter
20 in
Overall Width
18 ft
Overall Depth
54 in
Boom Length
18 ft
Usable Boom Length
16 11/32 ft
Height Under Boom
10 ft
Overall Height
11 29/32 ft
Maximum Lifting Height
120 in

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
18 ft
Swivel Angle
360 Degrees
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Operation Mode
Manual
Finish
VOC Alkyd
Includes
Jib Crane Mast and Arm
Lift Range
0 in to 120 in
Capacity (Lb.)
6,000 lb
Color
Yellow
Base Mount Type
Base-Plate Mounted
Body Finish
VOC Alkyd
Body Material
Steel
Beam Type
Open Beam
Maximum Lifting Capacity
6,000 lb
Power Source
Manual

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 29/32 ft, Height Under Boom 10 ft, Boom Length 18 ft, Base Mount Type Base-Plate Mounted, Flange Width 8 1/4 in, Mast Diameter 20 in, Power Source Manual, Overall Depth 54 in, Overall Width 18 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.