Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # A360-3-10/12

  • Zoro # G3438946


product price:  $14,348.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
12 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360-3-10/12
Zoro #
G3438946
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Mast Diameter
18 in
Flange Width
7 in
Height Under Boom
10 ft
Maximum Lifting Height
120 in
Boom Length
12 ft
Overall Width
12 ft
Overall Height
11 13/32 ft
Overall Depth
48 in
Usable Boom Length
10 1/2 ft

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
12 ft
Swivel Angle
360 Degrees
Lift Range
0 in to 120 in
Finish
VOC Alkyd
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Operation Mode
Manual
Includes
Jib Crane Mast and Arm
Color
Yellow
Capacity (Lb.)
6,000 lb
Base Mount Type
Base-Plate Mounted
Beam Type
Open Beam
Power Source
Manual
Body Finish
VOC Alkyd
Maximum Lifting Capacity
6,000 lb
Body Material
Steel

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 13/32 ft, Height Under Boom 10 ft, Boom Length 12 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 18 in, Power Source Manual, Overall Depth 48 in, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.