Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Two Way Radio, FRS/GMRS, 22 Channels, PR MB140R

Two Way Radio, FRS/GMRS, 22 Channels, PR (Discontinued)

  • Mfr # MB140R
  • Zoro # G3438951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB140R
Zoro #
G3438951
UPC #
843677001075
Country of Origin
China

Dimensions

Height
4-7/8"
Width
2-1/8"
Length
1-1/4"
Width (In.)
2-1/8
Height (In.)
4-7/8
Length (In.)
1-1/4

Details

Number of Channels
22
License Required
No for FRS/Yes for GMRS
Band Type
FRS/GMRS
Item
Portable Two Way Radio
Includes
(2) Radios, (1) AC Adapter, (2) NiMH Battery Packs, User Guide
Battery Type
NiMH or (3) AAA
Color
Green
Display Type
LCD
Output Watts
0.5
Battery Life
12 hr.
Outdoor Range (Miles)
10

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Battery Life 12 hr, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.