Jib Crane, Base Mounted, 6,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # A360-3-10/8

  • Zoro # G3438961


product price:  $11,378.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
6,000 lb
Mounting Type
Base Mounted
Height Under Span
10 ft
Reach
8 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-3-10/8
Zoro #
G3438961
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Flange Width
6 1/2 in
Mast Diameter
16 in
Height Under Boom
10 ft
Overall Width
8 ft
Usable Boom Length
6 21/32 ft
Overall Height
11 ft
Overall Depth
48 in
Maximum Lifting Height
120 in
Boom Length
8 ft

Details

Item
Jib Crane
Capacity
6,000 lb
Mounting Type
Base Mounted
Reach
8 ft
Swivel Angle
360 Degrees
Operation Mode
Manual
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Lift Range
0 in to 120 in
Finish
VOC Alkyd
Includes
Jib Crane Mast and Arm
Capacity (Lb.)
6,000 lb
Color
Yellow
Body Material
Steel
Power Source
Manual
Body Finish
VOC Alkyd
Maximum Lifting Capacity
6,000 lb
Beam Type
Open Beam
Base Mount Type
Base-Plate Mounted

Description

Jib Crane, Maximum Lifting Capacity 6,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 120 in, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth 48 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.