Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 14 ft

  • Mfr # A360-2-14/14

  • Zoro # G3439217


product price:  $12,654.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
4,000 lb
Mounting Type
Base Mounted
Height Under Span
14 ft
Reach
14 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-2-14/14
Zoro #
G3439217
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
14 ft
Flange Width
7 in
Mast Diameter
16 in
Usable Boom Length
12 21/32 ft
Overall Height
15 19/32 ft
Boom Length
14 ft
Overall Width
14 ft
Overall Depth
48 in
Maximum Lifting Height
168 in
Height Under Boom
14 ft

Details

Item
Jib Crane
Capacity
4,000 lb
Mounting Type
Base Mounted
Reach
14 ft
Swivel Angle
360 Degrees
Includes
Jib Crane Mast and Arm
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Lift Range
0 in to 168 in
Operation Mode
Manual
Finish
VOC Alkyd
Color
Yellow
Capacity (Lb.)
4,000 lb
Body Finish
VOC Alkyd
Maximum Lifting Capacity
4,000 lb
Power Source
Manual
Base Mount Type
Base-Plate Mounted
Body Material
Steel
Beam Type
Open Beam

Description

Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 168 in, Overall Height 15 19/32 ft, Height Under Boom 14 ft, Boom Length 14 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 16 in, Power Source Manual, Overall Depth 48 in, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.