Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 12 ft

  • Mfr # A360-2-12/8

  • Zoro # G3439311


product price:  $9,234.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
4,000 lb
Mounting Type
Base Mounted
Height Under Span
12 ft
Reach
8 ft
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A360-2-12/8
Zoro #
G3439311
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
14 in
Flange Width
5 3/4 in
Overall Height
13 ft
Boom Length
8 ft
Overall Depth
36 in
Maximum Lifting Height
144 in
Overall Width
8 ft
Usable Boom Length
6 27/32 ft
Height Under Boom
12 ft

Details

Item
Jib Crane
Capacity
4,000 lb
Mounting Type
Base Mounted
Reach
8 ft
Swivel Angle
360 Degrees
Finish
VOC Alkyd
Includes
Jib Crane Mast and Arm
Operation Mode
Manual
Standards
ASME B30.20, ASME B30.9, ASME BTH-1
Lift Range
0 in to 144 in
Color
Yellow
Capacity (Lb.)
4,000 lb
Body Finish
VOC Alkyd
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Base Mount Type
Base-Plate Mounted
Power Source
Manual
Beam Type
Open Beam

Description

Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 144 in, Overall Height 13 ft, Height Under Boom 12 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 14 in, Power Source Manual, Overall Depth 36 in, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish VOC Alkyd, Color Yellow, Standards ASME B30.20, ASME B30.9, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.