Panel Kit, Tan, 36 In. W, 18 In. D, 85 In. H
Mfr # CPN040TN
Zoro # G3439651
product price:Â $71.19
/eaKey Features
Material
Steel
Overall Height
85 in
Overall Depth
18 in
Overall Width
36 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPN040TN
Zoro #
G3439651
UPC #
035441851584
Country of Origin
United States
Dimensions
Overall Height
85 in
Overall Depth
18 in
Overall Width
36 in
Height
85"
Width
36"
Depth
18"
Details
Material
Steel
Color
Tan
Item
Panel Kit
Assembly
Unassembled
Description
Panel Kit, Tan, Steel, Overall Height 85 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.