This item is Discontinued.

Kipp Wing Grip Knob, M8, Ext, 0.78, 1.74, NG K0274.108X20

Wing Grip Knob, M8, Ext, 0.78, 1.74, NG (Discontinued)

  • Mfr # K0274.108X20
  • Zoro # G3442677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0274.108X20
Zoro #
G3442677
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
14mm
Height
24mm
Length
50mm
Screw Length
0.78"
Thread Size
M8
Overall Height
1.74
Width
1.97

Details

Color
Black Gray, Blue
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic, Steel
Style
Novo Grip
Item
Wing Grip Knob
Type
External Thread

Description

Wing Grip Knob, Thread Size M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.