Steel Door, LH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Lead-Lined Flush

  • Mfr # CLLD-FL3070-LH-CYL-CE

  • Zoro # G3442945


product price:  $7,026.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Cylindrical
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLLD-FL3070-LH-CYL-CE
Zoro #
G3442945
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Door Thickness
1 3/4 in
Door Width
36 in
Door Height
84 in
Middle Hinge to Door Top Height
39 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
72 5/8 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Cylindrical
Hand
LH
Material
18-gauge steel
Fire Rating
180 min
Agency Compliance
UL
For Use With
Lead Lined Frames
Includes
1/32 in Thick Lead-Liner, Vertical Steel Stiffeners
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Left Hand
Standards
UL
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Compatible with Brand
Lead Lined Frames
Number of Doors
1
Door Material
Steel

Description

Steel Door, Door Type Lead-Lined Flush, Lock Type Cylindrical, Material 18-gauge Steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, For Use With Lead Lined Frames, Includes Vertical Steel Stiffeners and 1/32 In. Thick Lead-Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products