O-Ring, Dash 018, EPDM, 0.07 In., PK25

  • Mfr # 5JJU8

  • Zoro # G3443036


product price:  $2.79
/pk 25, $0.11/ea

Key Features

Dash Number
018
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JJU8
Zoro #
G3443036
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.739 in
Nominal Outside Dia.
7/8 in
Actual Outside Dia.
0.879 in
Nominal Width
1/16 in
Actual Width
0.07 in
Cross-Section Width
1/16 in
Width - Actual
0.07 in
Inside Diameter - Nominal
3/4 in
Outside Diameter - Nominal
7/8 in
Inside Diameter - Actual
0.739 in
Outside Diameter - Actual
0.879 in

Details

Dash Number
018
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 300 Degrees F
Item
O-Ring
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.