Drywall Lift - 12' H

  • Mfr # 0063-0580

  • Zoro # G3443067


product price:  $1,966.10
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Features
Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists
Material
Steel
Lifting Height Max.
148 in
Color
Yellow
Caster Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063-0580
Zoro #
G3443067
UPC #
754024082350
Country of Origin
United States

Dimensions

Lifting Height Max.
148 in
Caster Dia.
4 in
Height Stowed
30 in
Overall Height
144 in
Lifting Height Min.
64 1/2 in
Base Legs Outside Dia.
30 in
Lifting Height Maximum
12 ft
Lifting Height Minimum
5 ft
Maximum Drywall Width
4 in
Base Leg Outside Diameter
30 in
Maximum Drywall Height
12 in
Wheel Diameter
4 in

Details

Item
Drywall Lift
Features
Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists
Material
Steel
Color
Yellow
Number of Casters
3
Load Capacity
200 lb
Caster Type
Locking
Body Material
Steel
Maximum Lifting Capacity
200 lb

Description

Drywall Lift, Maximum Lifting Capacity 200 lb, Lifting Height Minimum 5 ft, Lifting Height Maximum 12 ft, Maximum Drywall Height 12 in, Maximum Drywall Width 4 in, Base Leg Outside Diameter 30 in, Body Material Steel, Caster Type Locking, Height Stowed 30 in, Overall Height 144 in, Color Yellow, Features Portable with Locking Caster Wheels, Lifts and Holds Drywall and Cement Board Against Ceiling Joists, Wheel Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.