Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb

  • Mfr # P21S-NG050R-14

  • Zoro # G3443614


product price:  $37.35
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21S-NG050R-14
Zoro #
G3443614
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
5 in
Stem Dia.
No Stem
Overall Height
6-1/2in
Swivel Radius
4-3/16 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake
Load Rating
1000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Includes
Complete Caster
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Thread Guards
No
Standards
ANSI ICWM
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Tread Color
Black
Tread
Standard
Replacement Wheel
Mfr. No. P-NG-050x020/050R
Caster Mounting Type
Plate
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Core Material
Glass Filled Nylon
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Load Rating Range
Medium-Duty
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity
1000 lb
Series
P21 Series
Load Capacity - Maximum
1,000 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.