This item is Discontinued.

Lorell Executive Chairs, 17" to 21" Height, Adjustable, Real Red, Gray, Black LLR8620002

Executive Chairs, 17" to 21" Height, Adjustable, Real Red, Gray, Black (Discontinued)

  • Mfr # LLR8620002
  • Zoro # G3444268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR8620002
Zoro #
G3444268
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
17" to 21"
Overall Height
45"

Details

Office Chair Style
Executive Chairs
Arm Style
Adjustable
Backrest
Mesh Back
Item
Lorell Executive Mesh High-Back Chair
Color
Real Red, Gray, Black
Material
Nylon, Fabric
Series
Lorell 86000
Weight Capacity
250 lb.
Frame Material
Steel, Plastic

Description

Lorell Executive Mesh High-Back Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.