This item is Discontinued.

Unbrako Shoulder Screw, M8 x 1.25mm Thr Sz, 13.25mm Thr Lg, 50mm Shoulder Lg, Alloy steel, 50 PK 05395

Shoulder Screw, M8 x 1.25mm Thr Sz, 13.25mm Thr Lg, 50mm Shoulder Lg, Alloy steel, 50 PK (Discontinued)

  • Mfr # 05395
  • Zoro # G3444515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05395
Zoro #
G3444515
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8 x 1.25mm
Shoulder Length
50mm
Drive Size
5mm
Head Height
7mm
Thread Length
13.25mm
Shoulder Length Tolerance
+0.25mm
Screw Head Dia.
16mm
Head Dia.
16mm
Shoulder Dia.
10 mm

Details

Drive Type
Hex Socket
Material
Alloy steel
Finish
Plain
Item
Shoulder Screw
Shear Strength (PSI)
96,000
Min. Tensile Strength (PSI)
160,000
Head Style
Knurled
Rockwell Hardness
36 to 43
Temp. Range (F)
50 Degrees to 550 Degrees
Class
4g6g
Meets/Exceeds
ANSI B18.3.3M/ISO7379

Description

Shoulder Screw, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Thread Size M8 x 1.25mm, Shoulder Length 50mm, Shoulder Length Tolerance +0.25mm, Head Height 7mm, Drive Size 5mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.