4-1/8" HSS 118 Deg. Jobber Length Drill Bit

  • Mfr # 4UL55

  • Zoro # G3445172


product price:  $3.29
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4UL55
Zoro #
G3445172
UPC #
190735857847
Country of Origin
Multiple

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Flute Length
2 7/8 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Decimal Equivalent
0.2656
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.