Standard Hose Reel, 200 Ft x 2.5 In

  • Mfr # 1431-6

  • Zoro # G3445547


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Wall Mounting Bracket
Height
33 in
Finish
Red Enamel
Hose Capacity
100 ft (1 1/2 in I.D.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-6
Zoro #
G3445547
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Length
26 in
For Hose Dia.
2 1/2 in
Width
15 in
Overall Width
13 in
Hose Length
200 ft
Reel Width
9 in
Mounting Hole Center to Center Height
3 1/2 in
Mount Base Height
6 1/2 in
Overall Dimensions
26 in L x 13 in W x 33 in H
For Hose Diameter
1 1/2 in
Mount Base Width
13 in
Mounting Hole Center to Center Width
3 3/8 in
Reel Diameter
24 in
Mount Hole Diameter
3/8 in

Details

Item
Fire Hose Reel
Material
Steel
Includes
Wall Mounting Bracket
Finish
Red Enamel
Hose Capacity
100 ft (1 1/2 in I.D.)
Color
Red
Compatible Hose Type
Single Jacket Fire Hose
Number of Mount Holes
4
Enclosed
No
Reel Finish
Enamel
Includes Gooseneck
No
Reel Material
Steel
Includes Hose
No
Fasteners Included
No
Base Motion Type
Stationary
Includes Leader Hose
No
Hose Reel Type
Wall Mount Hose Reel
Hose Reel Primary Application
Fire Hoses
Storage Device Material
Steel
Includes Fire Hose
No

Description

Fire Hose Reel, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 33 in, Overall Length 26 in, Overall Width 13 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.