Zoro Homepage
This item is Discontinued.
Lorell Task Chairs, 18.90" to 24" Height, No Arms, Brown Stratus LLR53100008

Task Chairs, 18.90" to 24" Height, No Arms, Brown Stratus (Discontinued)

  • Mfr # LLR53100008
  • Zoro # G3446088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR53100008
Zoro #
G3446088
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18.90" to 24"
Overall Height
43"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Ratchet Back, Curved Back, Upholstered Back
Caster Type
Rolling
Item
Lorell Mid-Back Armless Task Chair
Color
Brown Stratus
Material
Fabric
Weight Capacity
250 lb.
Frame Material
Nylon

Description

Lorell Mid-Back Armless Task Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.