Coverall. Respirator Fit Hood. Elastic Wrists. Attached Socks. Double Storm Flap. Gray. MD

  • Mfr # TF169TGYMD000600

  • Zoro # G3446177


product price:  $380.99
/pk 6, $63.50/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TF169TGYMD000600
Zoro #
G3446177
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Thickness
7 mil
Fits Chest Size
34 3/4 in to 38 1/4 in
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Maximum
38 1/4 in
Chest Size - Minimum
34-3/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
28 1/2 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Features
Three-Piece Hood Design
Level of Protection
Liquid Tight
Color Family
Grays
Closure Features
Storm Flap
Spray Tight
Yes
Material Performance
Light Duty
Garment Style
Coverall
Gas Tight
No
Includes Boot Covers
No
Reduced Spray
Yes
Liquid Tight
Yes
Includes Thumb Loops
No
Packaging
Bulk
Material Weight
3.5 oz/sq yd
Hood Style
Respirator Fit
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Includes Outer Boot Flaps
No
Attached Hood
Yes
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.