Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 9 7/8 In, Width 1 7/8 In (Discontinued)
Mfr # BC987-187S R
Zoro # G3448986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 9-7/8
- Bore Dia. (In.) 5/8
- Rotation CW Closed End
- Wheel Width (In.) 1-7/8
- Max. RPM 3100
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.