Zoro Homepage
This item is Discontinued.
Lorell Task Chairs, 18.90" to 24" Height, No Arms, Beige Buff LLR53100007

Task Chairs, 18.90" to 24" Height, No Arms, Beige Buff (Discontinued)

  • Mfr # LLR53100007
  • Zoro # G3449822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR53100007
Zoro #
G3449822
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18.90" to 24"
Overall Height
43"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Ratchet Back, Curved Back, Upholstered Back
Caster Type
Rolling
Item
Mid-Back Armless Task Chair,Beige,Buff
Frame Material
Nylon
Material
Fabric
Weight Capacity
250 lb.
Color
Beige Buff

Description

Mid-Back Armless Task Chair,Beige,Buff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.