This item is Discontinued.

3M Element Strip, Character 0, PK10 BL117M00BW

Element Strip, Character 0, PK10 (Discontinued)

  • Mfr # BL117M00BW
  • Zoro # G3450221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL117M00BW
Zoro #
G3450221
UPC #
013166255698
Country of Origin
Unknown

Dimensions

Label Width
0.09"

Details

Item
Wire Marker,Wire Strip
Legend
0
Color
Black on White
Markers per Card
24
Material
PVC
Label Type
Preprinted
Standards
UL
Rolls per Legend
1

Description

Wire Marker,Wire Strip, Preprinted, Legend 0, Color Black on White, Markers per Card 24, Material PVC, Label Width 0.09 in, Rolls per Legend 1, Standards UL, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.