This item is Discontinued.

Stanley Engineered Fastening Rivet Tool, Prof, 3/32, 1/8, 5/32, 3/16 In PS15-CS

Rivet Tool, Prof, 3/32, 1/8, 5/32, 3/16 In (Discontinued)

  • Mfr # PS15-CS
  • Zoro # G3450237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS15-CS
Zoro #
G3450237
UPC #
-
Country of Origin
China

Details

Construction
Cast Aluminum Body, Vanadium Steel Handle
Item
Rivet Tool
Grips
Cushion Molded Vinyl
Type
Professional Hand Plier
Includes
3/32, 1/8, 5/32, 3/16" Nosepieces,Nosepiece Wrench
Application
Sets Rivets: 3/32, 1/8, 5/32, 3/16"

Description

Rivet Tool, Cast Aluminum Body, Vanadium Steel Handle Construction, Cushion Molded Vinyl, Includes 3/32, 1/8, 5/32, 3/16 in Nosepieces,Nosepiece Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.