Vacuum Breaker Repair Kit

  • Mfr # RPG05-0520

  • Zoro # G3450666


product price:  $40.45
/ea

Key Features

Sub-Category
Faucet valve
Fits Brand
Speakman
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0520
Zoro #
G3450666
UPC #
671252014017
Country of Origin
United States

Dimensions

Size
5" x 7"
Length (In.)
5
Overall Height
10 in
Overall Width
10 3/5 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Sub-Category
Faucet valve
Fits Brand
Speakman
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
Includes
Check Washer, Hub, Seat
For Use With
Faucet
Item
Vacuum Breaker
For Use With Mfr. Model Number
SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, SC-5854
Type
Faucet
Product Type
Vacuum Breaker
Pressure - Maximum
80 psi
Compatible Series
Commander Service Faucets
Flow Rate - Maximum
14 gpm
Temperature - Maximum
120 Degrees F
Compatible Manufacturer Part Number
SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, SC-5854
Compatible Brand
Speakman
Temperature - Minimum
32 Degrees F
For Water Temperature
Hot/Cold
Inlet Connection Type
NPT

Description

Vacuum Breaker Repair Kit, Material Brass, Plastic, Rubber, For Use With Speakman Faucets, Size 5 In. x 7 In., Includes Check Assembly, Hub, Capscrew And O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.