Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7003200
Zoro #
G3452267
UPC #
791079147627
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
54" to 56"
Thickness
0.40mm
Details
Item
Rain Jacket
Color
Green
Material
PVC
Gender
Unisex
Seam Style
Heat Sealed
Liner Material
Polyester
Closure Type
hook-and-loop
Number of Outside Pockets
2
Number of Inside Pockets
0
Resists
water
Rainwear Features
Wind Resistant
Hood Style
Detachable
Includes
2 Pockets
High-Visibility
No
Description
Rain Jacket, Size 3XL, Gender Unisex, Material PVC, High-Visibility No, Hood Style Detachable, Thickness 0.40mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.