Nozzle, 1/2, 1/8 Recess

  • Mfr # 169724

  • Zoro # G3453782


product price:  $39.49
/ea

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, M-25
For MIG Guns
Miller(R) M-25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
169724
Zoro #
G3453782
UPC #
715959181082
Country of Origin
United States

Dimensions

Size
1/2 in
Bore Dia. (In.)
1/2 in
Inside Diameter
0.5 in
Bore Diameter
1/2 in

Details

Item
Nozzle
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, M-25
For MIG Guns
Miller(R) M-25
For Use With
M-25 Welding Gun
Type
1/8 Recess
Style
Orifice
Application
MIG Welding
Connection Type
Slip-On
Insulation Type
Self-Insulated
Nozzle to Tip Relationship
1/8 in Recess
Duty Rating
Standard Duty
Compatible with Model
169594, 169596, 169598, 169599, 239173
Nozzle Number
169724
Color
Copper
Compatible with Brand
Hobart, Miller
For Contact Tip Series
M-Series
For Gas Diffuser Number
169728
Nozzle Shape
Conical

Description

Nozzle, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Series H200L4, M-25, Compatible with Model 169594, 169596, 169598, 169599, 239173, Bore Diameter 1/2 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Number 169724, Nozzle Shape Conical, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169728, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.