Straight Flute Hand Tap, 9/16"-12, Bottoming, 4 Flutes, UNC

  • Mfr # 11638

  • Zoro # G3454726


product price:  $30.59
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11638
Zoro #
G3454726
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4"
Pitch Diameter Limit
Not Rated
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Size
9/16"
Tap Length Standard
ANSI
Thread Size
9/16"-12
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
Shank Length
2 5/16 in
Square Size
0.3220 in
55% Thread Drill Size
1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
List Number
7305
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
7303
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
12
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Measurement System
Fractional Inch
Thread Limit
2B
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.