M8-1.25 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # MPFX08016-050P2

  • Zoro # G3455426


product price:  $11.99
/pk 50, $0.24/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Fastener Length
16 mm
Drive Size
#4
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPFX08016-050P2
Zoro #
G3455426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Fastener Length
16 mm
Drive Size
#4
Head Height
4 mm
Head Dia.
14.5 mm
Screw Size
M8
Head Width
14.5 mm
Overall Length
16 mm
Maximum Head Width
14.5 mm
Maximum Head Height
4 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Thread Fit
6g
Thread Pitch
1.25 mm
Thread Type
Coarse
Dimensional Standards
DIN 965A
Pack Size
Small
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M8x1.25, Fastener Length 16 mm, Head Width 14.5 mm, Head Height 4 mm, Drive Size #4, Tensile Strength 72,500 psi, Dimensional Standards DIN 965A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 14.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.