Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Prpl

  • Mfr # 66253262567

  • Zoro # G3455855


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66253262567
Zoro #
G3455855
UPC #
662532625672
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Overall Thickness
1 in
Overall Diameter
12 in
Connector Size
3 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Specification
32A46-JVBE
Abrasive Grit
46
Max. RPM
2070
Abrasive Wheel Hardness
J
Series
32A
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Maximum Operating Speed
2,070 RPM
Gritt
46
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
J
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-JVBE, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.