LCD Flush Mount Tube, 1-1/4 in, Blk, Steel (Discontinued)
- Mfr # EXT002-AB/AW
- Zoro # G3456321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXT002-AB/AW
Zoro #
G3456321
UPC #
735029192015
Country of Origin
United States
Dimensions
Mounting Dia. (In.)
1-1/2
Overall Height (In.)
2
Overall Width (In.)
2
Overall Depth (In.)
2
Details
Item
LCD Flush Mount Tube
Type
Fixed Length
Color
Black
Construction
Steel
Max. Extension
1 1/4 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
TV Mounts
Finish
Black
Load Capacity (Lb.)
0
Mounting
Ceiling
Features
Notched on Both Ends for Safety Locking
Standards
UL
Pitch (Deg.)
0
Description
LCD Flush Mount Tube, Color Black, Finish Black, Features Notched on Both Ends for Safety Locking, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.