Heating Nozzle, 6-MFA-1 Series

  • Mfr # 0324-0110

  • Zoro # G3456381


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Type
Flame Type Rosebud, 6-MFA-1 Series
For Use With
Victor 0382-0032 Or Grainger - 5KJ42
Tip Type
GPP
Flame Type
Multi-Flame
Fuel Pressure
8 to 12 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0324-0110
Zoro #
G3456381
UPC #
716352069199
Country of Origin
Mexico

Dimensions

Tip Size
6

Details

Item
Heating Nozzle
Type
Flame Type Rosebud, 6-MFA-1 Series
For Use With
Victor 0382-0032 Or Grainger - 5KJ42
Tip Type
GPP
Flame Type
Multi-Flame
Fuel Pressure
8 to 12 psig
Oxygen Pressure
8 to 12 psig
Acetylene Pressure
8 to 12 psig
Gas Service
Oxygen and Acetylene
Acetylene Flow
14 to 40 scfh
Oxygen Flow
15 to 44 scfh
Series
MFA-1
Application
Heat Treating, Priming, Straightening
Minimum Fuel Pressure Rating
8 psig (Acetylene)
Maximum Oxygen Flow Rate
44 scfh
Tip Series
MFA-1
Minimum Oxygen Flow Rate
15 scfh
Pressure Rating (Oxygen, Maximum)
12 psig
Compatible Fuel Type
Acetylene
Tip Design
Tube & Head
Minimum Oxygen Pressure Rating
8 psig
Compatible Torch Manufacturer Part Number
100 FC, WH350
Pressure Rating (Fuel, Maximum)
12 psig (Acetylene)
Compatible Torch Series
100
Compatible Manufacturer
Victor

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 100, Tip Series MFA-1, Tip Size 6, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, WH350, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 44 scfh, Minimum Fuel Pressure Rating 8 psig (Acetylene), Minimum Oxygen Flow Rate 15 scfh, Minimum Oxygen Pressure Rating 8 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.