Utility Knife Utility, 6 in L

  • Mfr # 10-779

  • Zoro # G3456521


product price:  $10.65
/ea

Key Features

Overall Length
6 in
Blade Material
Steel
Handle Type
Contoured
Handle Material
Metal, Rubber
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-779
Zoro #
G3456521
UPC #
076174107791
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
3 in
Overall Thickness
0.86 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Contoured
Handle Material
Metal, Rubber
Application
Multipurpose
Handle Color
Black, Yellow
Blade Operation
Manual Retracting
Features
Hang-Hole for Adding a Wrist Strap or Lanyard
Tether Capable
Tether Ready
Stores
No Storage
Number of Blades Included
3
Blade Change
Screw
Position
3
Metal Detectable
Yes
Color
Yellow/Black
Tether Style
Tether Ready
For Cutting Cork
Yes
Number of Blades Stored
7
For Cutting Rubber
Yes
Blade Positions
3
Replaceable Blade
Yes
For Cutting Paper
Yes
Includes Pocket Clip
No
Manufacturer Model Number of Included Blade
11-921
Hand Orientation
Ambidextrous
Grip Type
Rubberized
Tether Ready
Yes
For Cutting Leather
Yes
Retractable Blade
Yes
Blade
Steel Standard Tip
Blade Type Included
Utility
For Cutting Plastic
Yes
Other Material Applications
Cardboard, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek
Blade Change Method
Tools Needed
For Cutting Fabric
Yes
Blade Tip
Standard
For Cutting Cardboard
Yes
Handle Style
Ergonomic

Description

This Stanley 10-779 Utility Knife is the perfect tool for general purpose use. It has a bi-material handle and features a retractable blade for added safety. The knife's overall length is 6 in., while its overall width is 3 in. Its carbon steel blade can be retracted into the handle, making it safe to carry around without worrying about cutting yourself accidentally. This utility knife has a hang hole that allows you to attach it to your wrist with a lanyard or strap so you never lose track of it again. With this utility knife, you will always have the right tool on hand when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.