ControlStation, Dead-End, 2Buttons, Blk/Red

  • Mfr # 9001SKY203

  • Zoro # G3457064


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Stop, Start
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/2NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SKY203
Zoro #
G3457064
UPC #
785901044604
Country of Origin
Mexico

Dimensions

Size
0.33 in
Depth
3.9 in
Height
6.65 in
Width
3.82 in
Panel Cutout Diameter
30 mm
Hub Size - Maximum
3/4 in
Overall Height
6.65 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.9 in
Overall Width
3.82 in

Details

Item
Control Station
Number of Gangs
1
Legend
Stop, Start
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/2NC
Number of Operators
2
NEMA Rating
1, 13, 3, 4
Hub Style
Dead-End
Series
9001K
Contact Rating
10A @ 600V
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor/outdoor
Action
Momentary
Mounting
Wall
Operator Color
Black, Red
Number of Speeds
1
Enclosure Material
Plastic
Lamp Module Voltage
Module Not Included
Voltage
600 V
Enclosure Color
Gray
Operator Configuration
(2) Push Buttons
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Product Type
Control Station
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4
Operating Temperature - Maximum
140 Degrees F

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 0.33 in, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/2NC, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V, IP Rating Not Applicable, Mounting Wall, Height 6.65 in, Width 3.82 in, Depth 3.9 in, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.