Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # XB5FW31M5

  • Zoro # G3457073


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB5FW31M5
Zoro #
G3457073
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Depth
55 mm
Size
30 mm
Height
42 mm
Mounting Diameter
30.5 mm
Overall Width
1.44 in
Overall Depth
2.17 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Lamp Voltage
230 to 240 V AC
Lamp Module Voltage
230 to 240V AC
Legend/Background Color
No Legend
Contact Form
1NO/1NC
Color
White
Lamp Module Type
Full Voltage
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
13, 4X
Contact Type
1NO/1NC
Type of Operator
Flush Button
Number of Operators
1
Bezel
Chrome Plated Metal
Voltage
220 to 240V AC
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Basic Material
Plastic
Legend Markings
No Legend
Lamp Type
LED
IP Rating
IP66, IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
Features
Spring Return
Product Type
Push Button Operators
Product Certifications
UL Listed || CSA
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Bulb Base
integral LED
Overvoltage Category
class II IEC 60536
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To Fast Transients
2 kV IEC 61000-4-4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Contacts Usage
standard contacts
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Light Source
universal LED
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operator Additional Information
with plain lens
Current Consumption
14 mA
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Device Short Name
XB5F
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Surge Withstand
1 kV IEC 61000-4-5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Fixing Collar Material
plastic
Head Type
built-in-flush
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Operating Force
3.5 N NC changing electrical state || 3.8 N
Operator Profile
white flush, unmarked
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Material
silver alloy (Ag/Ni)
[Us] Rated Supply Voltage
220 to 240 V AC 50/60 Hz
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Type And Composition
1 NO + 1 NC
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Cap/Operator Or Lens Colour
white
Product Or Component Type
illuminated push-button
Supply Voltage Limits
195-264 V AC
Device Presentation
complete product
Shape Of Signaling Unit Head
round
Signalling Type
steady
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Resistance Properties
Antimicrobial, Vibration Resistant
Lamp Voltage - Maximum
240 V AC
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.