Telemecanique Sensors
Roller Lever Arm, 1.34 In. Arm L
Mfr # ZCY17
Zoro # G3457465
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Arm Depth 0.94 in
- Roller Material Steel
- Actuator Type Standard Roller
- Roller Dia. 0.63 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V02)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- Telemecanique Sensors Switches